Beli tissue wypall di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kimberly-Clark WYPALL Wipers 1/4 Fold X70 (Lap Penyerap)
    Mulai

    Rp1.299.900

    Kimberly-Clark WYPALL Wipers 1/4 Fold X70 (Lap Penyerap)
    Deskripsi:
    The wipers contain no glues or additives, are multi-ply and are textured for extra cleaning power. They absorb more water faster than ever before. The Mobile Dispensing system provide immediate accessibility in specific work areas.- A mobile system that control usage for cleaning and wiping on the move.- Ideal for paper mills, metal fabrication, truck fleets and manufacturing and assembly plants.
    atribut:
    • Color: White
    • Qty/Pack (sheets): 90
    • Dimensions (cm): 28x35
  2. Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll)
    Mulai

    Rp759.900

    Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll)
    Deskripsi:
    WYPALL L10 Roll Control Wipers are for multi-purpose used, e.g. hand drying, food preparation and surface wiping HACCP Certified 100% Cellulose contain no glues or additives. Designed as an effective, single-use wiper which helps to prevent cross-contamination. The lockable dispenser is available, helping to discourage pilferage and waste.- A technically advanced Roll Control Dispenser system- Lockable plastic dispenser with Dynamic Throat discourages pilferage and waste- Single sheet dispensing controls use- Single use wiper ensures no cross-contamination- 1 ply perforated roll
    atribut:
    • Color: White
    • Dimensions (cm): 18x28
  3. WYPALL Kimtech Tissue Biru
    Mulai

    Rp259.900

    WYPALL Kimtech Tissue Biru
    atribut:
    • Color: Blue
  4. Crecia WYPALL WIPERS X70 (Lap Penyerap)
    Mulai

    Rp3.599.900

    Crecia WYPALL WIPERS X70 (Lap Penyerap)
    Deskripsi:
    With excellent strength and absorption ability, can be used in the same way even if soaked in water or solvent, there is no worry of waste thread or fuzz.
    atribut:
    • Number of Sheets: 50/pack
    • Size (cm): 33.5x34.3
  5. HOFMANN Wheel Alignment System I-Geoliner Platinum
    Mulai

    Rp479.999.900

    HOFMANN Wheel Alignment System I-Geoliner Platinum
    atribut:
    • Rim Size (inch): 19-39(48.3-99.1cm)
    • Track Width (inch): 48-96(122-244cm)
    • Wheel Base (inch): 79-180(201-457cm)
    • Shipping Weight (kg): 227(501lbs)
    • Voltage (V): 100/240
    • Frequency (Hz): 50/60
    • Phasa: 1Phase
    • Standard Accessories : - Steering Wheel Holder 55502CP - Brake Pedal Depressor 96CP - Remote Control EAK0289J23A - Right Height Target (TIP) EAK0256J71A - Two Wheel Chocks EAC0090J82A
  6. Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)
    Deskripsi:
    WYPALL X60 Wipers bring the absorbing power of our HYDROKNIT* technology to a lighter-weight wiper. An outstanding, versatile wiper - durable enough to handle general cleaning tasks and soft and absorbent enough to be used for personal wiping. As a single-use wiper, WYPALL X60 Cloth Wipers help improve hygiene and reduce the risk of cross-contamination in your workplace.> Strong wiper construction ensures longer lasting performance, maintaining strength wet or dry.> Single-use, highly absorbent wiper minimises the risk of cross-contamination> Extremely soft and gentle in texture, especially when wet, making wiper suitable as a personal wash cloth> Versatile and economical, delivering a balance between performance and value> Very flexible, enabling you to clean in the tightest of corners> Efficient and hygienic dispensing systems allow easy access to wipers for immediate use, while ensuring that individual wipers are hygienically dispensed.
    atribut:
    • Code: 93495
    • Color: White
    • Type: Jumbo Roll
    • Quantity per pack: 900 sheets
  7. HOFMANN Two Post Lift
    Mulai

    Rp55.999.900

    HOFMANN Two Post Lift
    atribut:
    • Hydraulic Oil Capacity (L): 10
    • Maximum Lifting Height (mm): 1821
    • Maximum Operating Pressure (MPa): 21
  8. Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)
    Deskripsi:
    KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use on
    atribut:
    • Color: White
    • Style: Pop-Up
  9. HOFMANN Scissor Lift Alignment
    Mulai

    Rp209.999.900

    HOFMANN Scissor Lift Alignment
    atribut:
    • Runway Length (mm): 4000
    • Platform Width (mm): 620
    • Lifting Height (mm): 300
    • Maximum Front Turntable Length (mm): 476
    • Overall Width (mm): 2160
    • Rear Slip Plate Length (mm): 1517
  10. Kimberly-Clark WYPALL Colour Coded Regular Duty Wipers (Lap Penyerap)
    28%
    Mulai

    Rp78.900

    Kimberly-Clark WYPALL Colour Coded Regular Duty Wipers (Lap Penyerap)
    Deskripsi:
    WYPALL* Colour Coded Wipers are versatile, offering effective and hygienic cleaning. The wipers are ideal for use in food preparation and food service applications. They can be used for soaking up spills, absorbing up to 6 times their own weight. They are reusable, are easily rinsed clean and are available in different colours for easy task segregation and reduce the risk of cross contamination. The wipers are produced in a HACCP certified facility.Key application includes:- Wiping surfaces.- Absorbing liquid spills- Cleaning sinks, grills, ovens and machinery
    atribut:
    • Dimensions (cm): 60x30
  11. Kimberly-Clark WYPALL Jumbo Roll Wipers
    Mulai

    Rp529.900

    Kimberly-Clark WYPALL Jumbo Roll Wipers
    Deskripsi:
    KIMTECH* KIMTEX* Wipers are designed for wiping tasks where low lint or use of chemicals are required. Engineered for critical applications involving solvents, inks, and paints. Acid-base and solvent resistant. Perfect for use with lubricants, oil and grease. Polypropylene construction.
    atribut:
    • Color: White
  12. Kimberly-Clark Dispenser WYPALL Jumbo Roll X60
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    Kimberly-Clark Dispenser WYPALL Jumbo Roll X60
    Deskripsi:
    The KIMBERLY-CLARK* Jumbo Roll Dispenser Floor Model. A mobile, efficient dispensing reduces waste Dispenser for JUMBO RAG-ON-A-ROLL* system.The WYPALL* X60 jumbo roll can be mounted to a wall to save space, or it can be put onto a mobile dispenser so the wiper can be easily and safely moved to where it's needed.
  13. HOFMANN Wheel Alignment System
    Mulai

    Rp299.999.900

    HOFMANN Wheel Alignment System
    Deskripsi:
    Regional Specification : Back-up/Restore of Calibration and set-up Data
    atribut:
    • Camera System: 2 HD Cameras, 5.1 Mega Pixels
    • PC System: Mainboard plus Mini PC
    • Monitor Resolution: 1080P
    • Track Width (inch): 48-96
    • Wheel Base (inch): 79-180
    • Wheel Clamp and Target Type: 4 x AC100 with 8\"x8\" targets
    • Overall Dimension (LxWxH ) (mm): 3100x2290x920
    • Rim Size (inch): 11 to 22(optional to 26)
  14. HOFMANN Wheel Balancer
    Mulai

    Rp59.999.900

    HOFMANN Wheel Balancer
    atribut:
    • Balancing Accuracy (g): 1
    • Frequency (Hz): 50/60
    • Phasa: 1Phase
  15. SWIPE-ALL Quarter Fold Industrial Heavy Duty Wipers S70 (Lap Penyerap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    SWIPE-ALL Quarter Fold Industrial Heavy Duty Wipers S70 (Lap Penyerap)
    Deskripsi:
    Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S70 QUARTER FOLD sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Quarter Fold yang berisi 720 lembar dalam kemasan 9 plastic pack (@90 lembar) sehingga kebersihannya terjamin dan dalam bentuk lembaran lipat 4 atau Quarter Fold.
    atribut:
    • Color: White
    • Absorption: High
    • Dimensions (cm): 30x33
    • Material: kain sintetis campuran Pulp dengan Polyprophelene (PP)
    • Number of Sheets: 90
  16. HOFMANN Wheel Alignment System i-Geoliner Silver XD
    Mulai

    Rp269.999.900

    HOFMANN Wheel Alignment System i-Geoliner Silver XD
    atribut:
    • Rim Size (inch): 11-22(27.94-55.88cm)
    • Track Width (inch): 48-96(122-244cm)
    • Wheel Base (inch): 79-180(201-457cm)
    • Shipping Weight (kg): 227(501lbs)
    • Voltage (V): 120/230
    • Frequency (Hz): 50/60
    • Construction: Cast aluminium
    • Phasa: 1Phase
    • Standard Accessories : - Wheel Clamps & Targets, - Steering Wheel Holder, - Brake Pedal Depressor, - Two Wheel Chocks, - Printer
    • Weight (AC100) (kg): 4.9-5.2(10.9-11.5lbs)
  17. Kimberly-Clark WYPALL Oil Grease & Ink Cloth (Lap Penyerap)
    Mulai

    Rp1.299.900

    Kimberly-Clark WYPALL Oil Grease & Ink Cloth (Lap Penyerap)
    atribut:
    • Color: Blue
    • Material: Meltblown
    • Style: 1/4 Fold
    • Dimensions (cm): 30.5x36.6
    • Quantity per pack: 66 sheets
  18. TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)
    Mulai

    Rp54.999.900

    TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)
    Deskripsi:
    The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.
    atribut:
    • Lifting Capacity (t): 4
  19. BRIGHT Wheel Balancer
    Mulai

    Rp38.999.900

    BRIGHT Wheel Balancer
    atribut:
    • Rim Diameter (inch): 10-25
    • Rim Width (inch): 1.5-20
    • Balancing Precision (g): ±1
    • Motor Power (kW): 0.25
    • CTN Size (mm): 1060x960x1180
    • Container loading: 48
    • Maximum Wheel Diameter (mm): 1100
    • Maximum Wheel Weight (kg): 76
    • Net/Gross Weight: 163/206
Daftar Harga tissue wypall Terbaru October 2026
Kimberly-Clark WYPALL Wipers 1/4 Fold X70 (Lap Penyerap)Rp1.299.900
Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll)Rp759.900
WYPALL Kimtech Tissue BiruRp259.900
Crecia WYPALL WIPERS X70 (Lap Penyerap)Rp3.599.900
HOFMANN Wheel Alignment System I-Geoliner PlatinumRp479.999.900
Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)Rp1.199.900
HOFMANN Two Post LiftRp55.999.900
Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)Rp32.900
HOFMANN Scissor Lift AlignmentRp209.999.900
Kimberly-Clark WYPALL Colour Coded Regular Duty Wipers (Lap Penyerap)Rp78.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)